48324605 - Shockwave Imp Square Recess #2 Insert Bits 5PK

Milwaukee®

  • $4.31 (Each)
  • $4.31 (Each)

  • $775.80 (Per 180)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324605
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4605
Description
Shockwave Imp Square Recess #2 Insert Bits 5PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242195633 / 00045242195633
Weight per unit
0.055 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.31 (Each)
Standard Packaging
$775.80 (Per 180)
Resources
Images
 
 
48324605 - Small Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
 
48324605 - Large Image
Other Links
 
 
48324605 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
Description
SHOCKWAVE IMP SQUARE RECESS #2 INSERT BITS 5PK
extra long description
MILW 48-32-4605 SQ2 Insert Bits
Product Type
SQ2 Insert Bits
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Shank Diameter
1/4 in
Drive Type
Square
screwdriver bit type
Insert
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-32-4605
GTIN
00045242195633
UPC
045242195633
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.055
Carton
1
Package
180
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat