48324607 - Shockwave 1" SQ2 Imp Bit 10 Contractor PK

Milwaukee®

  • $7.60 (Each)
  • $7.60 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48324607
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-32-4607
Description
Shockwave 1" SQ2 Imp Bit 10 Contractor PK
Shockwave™ Impact Driver Bits Are Engineered to Be The Most Durable, Best Fitting Driver Bits On The Market. The Wear Guard Tip™ Delivers Increased Wear Resistance Which Protects The Fit Over The Life Of The Bit. The Shockzone™ Is Optimized For  For Each Tip Type and Length Of Driver Bit to Absorb Peak Torque and Prevent Breaking. The Custom ALLOY76™ Has A Customized Steel and Heat Treatment Per Tip Type to Extend The Life Of The Driver Bits, Providing Up to 50X Life VS. Competitive Impact Driver Bits. Sho
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242196630 / 00045242196630
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.60 (Each)
Resources
Images
 
 
48324607 - Small Image
 
48324607 - Large Image
 
48324607 - Large Image
Other Links
 
 
48324607 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1
Descriptions
Description
SHOCKWAVE 1" SQ2 IMP BIT 10 CONTRACTOR PK
extra long description
MILW 48-32-4607 SQ2 Insert Bits
Features
SHOCKWAVE Impact Square Recess #2 Insert Bits 10PK
Product Type
SQ2 Insert Bits
Long Description
Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for  for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Sho
Additional Information
Drive Type
Square
Shank Diameter
1/4 in
screwdriver bit type
Insert
Manufacturer Information
Manufacturers Part Number
48-32-4607
Brand
Milwaukee®
GTIN
00045242196630
UPC
045242196630
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat