48430610 - 12" 18 Tpi Hack Saw Blade

Milwaukee

  • $19.65 (Each)
  • $19.65 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48430610
Manufacturer
Milwaukee
Manufacturer's Part Number
48-43-0610
Description
12" 18 Tpi Hack Saw Blade
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|Hack Saw Blade 12 In 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|Milwaukee 48 43 0610|Milwaukee 48430610|Milwaukee 48-43-0610|Milwaukee Electric Tool 48 43 0610|Milwaukee Electric Tool 48430610|Milwaukee Electric Tool 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242139804 / 00045242139804
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.65 (Each)
Resources
Images
 
 
48430610 - Small Image
 
48430610 - Large Image
 
48430610 - Large Image
Attachments
 
 
48430610 - Specification Sheet
Other Links
 
 
48430610 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
0.5
Thickness
025
Length
12
Descriptions
Description
12" 18 TPI HACK SAW BLADE
Product Type
12" 18 Tpi Hack Saw Blade
Long Description
00045242139804|0045242|045242139804|04524213980|13980|48 43 0610|48430610|48-43-0610|HACK SAW BLADE 12 IN 18TPI|Millwaukee Electric Tool 48 43 0610|Millwaukee Electric Tool 48430610|Millwaukee Electric Tool 48-43-0610|MILWAUKEE 48 43 0610|MILWAUKEE 48430610|MILWAUKEE 48-43-0610|MILWAUKEE ELECTRIC TOOL 48 43 0610|MILWAUKEE ELECTRIC TOOL 48430610|MILWAUKEE ELECTRIC TOOL 48-43-0610|Milwaukee Tool 48 43 0610|Milwaukee Tool 48430610|Milwaukee Tool 48-43-0610|Milwaukie Electric Tool 48 43 0610|Milwaukie Electric
Special Features
Bi-Metal For Greater Durability; For Cutting Common Materials 1/4 IN - 1/2 IN Thick; Fits Most 12 IN Hack Saw Frames; Package Quantity: 10
Additional Information
Teeth per Inch
18
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-43-0610
sub brand
MILWAUKEE
GTIN
00045242139804
UPC
045242139804
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Hack Saw
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
0.44
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Heavy Bars, Large Sections Of Steel, Aluminum And Large Diameter Hard Materials
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 48430610.
Jump To:

Similar Items

Similar items are close alternatives to 48430610, though they may not be 100% alike.

High Tension Hacksaw, 12 In Blade Length, Reinforced Metal (Frame) Handle Materi...
  • Our Part #: 48220050
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 48220050
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 12 ($329.40) ·
48220050 - Milwaukee Electric Tool

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$27.45

Each

QTY:
Each
Add
Lenox Bi-Metal 12-Inch 18TPI Hacksaw Blades For Use On Heavy Metal, 100-Pack
  • Our Part #: 20116218HE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 20116218HE
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 5 ($14.00) ·
20116218HE - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.80

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat