48730023 - Leather Performance Gloves

Milwaukee®

  • $25.97 (Each)
  • $25.97 (Each)

  • $155.82 (Per 6)

  • $2,493.12 (Per 96)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48730023
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-73-0023
Description
Leather Performance Gloves
The Milwaukee® XL Leather Performance Gloves Feature A Durable Palm With A Lightweight Design. The Breathable Size XL Work Gloves Have A Lightweight Back That Provides You With All Day Comfort. The Work Gloves’ Palms Are Made From A Soft Top Grain Goatskin Leather For Added Durability and Feature A Hook & Loop Wrist Closure For A Secure Fit. They Have Smartswipe™ Touchscreen Compatible Knuckles So Users Can Access Their Devices Without Taking Off Their Gloves.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
045242556847 / 00045242556847
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.97 (Each)
Carton
$155.82 (Per 6)
Standard Packaging
$2,493.12 (Per 96)
Resources
Images
 
 
48730023 - Large Image
 
48730023 - Large Image
 
48730023 - Large Image
 
48730023 - Small Image
 
48730023 - Large Image
 
48730023 - Large Image
 
48730023 - Large Image
 
48730023 - Large Image
 
48730023 - Large Image
Other Links
 
 
48730023 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
extra long description
MILW 48-73-0023 Leather Performance
Short Description
Leather Performance Gloves XL
Description
LEATHER PERFORMANCE GLOVES
Product Type
Leather Performance Gloves - XL
Features
MILWAUKEE® is a world leader in jobsite solutions and has a long tradition since 1924 of improving safety of users through product innovation. We are unwavering in our commitment to deliver Relentless Safety Solutions, Built For Productivity. MILWAUKEE® has dedicated resources to work alongside our users & partners to understand the demands of a constantly changing jobsite and how we can best deliver solutions for a safe, more productive jobsite.
Long Description
The MILWAUKEE® XL Leather Performance Gloves feature a durable palm with a lightweight design. The breathable size XL work gloves have a lightweight back that provides you with all day comfort. The work gloves’ palms are made from a soft top grain goatskin leather for added durability and feature a hook & loop wrist closure for a secure fit. They have SMARTSWIPE™ touchscreen compatible knuckles so users can access their devices without taking off their gloves.
Additional Information
package quantity
1
Glove Material
Leather
Water Resistant
NO
gender
Unisex
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-73-0023
GTIN
00045242556847
UPC
045242556847
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Packaging
Weight per each
0.32
Carton
6
Package
96
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat