48894413 - Shockwavet Hex Drill Bit 1/4"

Milwaukee

  • $4.13 (Each)
  • $4.13 (Each)

  • $12.39 (Per 3)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48894413
Manufacturer
Milwaukee
Manufacturer's Part Number
48-89-4413
Description
Shockwavet Hex Drill Bit 1/4"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
045242195138 / 00045242195138
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.13 (Each)
Carton
$12.39 (Per 3)
Resources
Images
 
 
48894413 - Small Image
 
48894413 - Large Image
 
48894413 - Large Image
Attachments
 
 
48894413 - Specification Sheet
Other Links
 
 
48894413 - Other
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
Proprietary Steel
Descriptions
Description
SHOCKWAVET HEX DRILL BIT 1/4"
Product Type
Shockwave Hex Drill Bit 1/4 In
Special Features
Proprietary Steel And Heat Treat Process For Maximum Strength And Durability, Thunderbolt Tapered Web And Parabolic Flute For Durability And Chip Removal, 135 DEG Split Point To Start On Contact And Eliminates Walking, Taper-Fit Construction Makes The Bit Stronger And Eliminates Wobble; Point Type: Split Point; Flute Type: Parabolic; Drill Point: 135 DEG
Additional Information
Shank Size
1/4 IN Diameter
Shank Type
HEX
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
48-89-4413
sub brand
SHOCKWAVE
GTIN
00045242195138
UPC
045242195138
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Impact
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.06
Carton
3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat