48899211 - #11 Step Drill Bit, 7/8" - 1-7/32"

Milwaukee®

  • $93.95 (Each)
  • $93.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48899211
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9211
Description
#11 Step Drill Bit, 7/8" - 1-7/32"
Milwaukee® Step Drill Bits With Jam-Free Performance Feature A Dual-Flute Design Delivering Up to 2X Faster Hole Times, Up to 4X Longer Life and Up to 50% More Holes Per Battery Charge Than Competitors. Ideal For Drilling Small and Large-Diameter Holes In Steel and Plastic, These Bits Are Optimized For Cordless Drills In High Speed. The Rapid Strike™ Tip Allows For A Fast and Accurate Start That Generates Less Heat, Resulting In Longer Bit Tip Life. Black Oxide Coating Also Enhances Durability, Hole Qualit
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242307722 / 00045242307722
Weight per unit
0.385 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$93.95 (Each)
Resources
Images
 
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
 
48899211 - Large Image
Other Links
 
 
48899211 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
6.0
Descriptions
Long Description
Milwaukee® Step drill bits with jam-free performance feature a dual-flute design delivering up to 2X faster hole times, up to 4X longer life and up to 50% more holes per battery charge than competitors. Ideal for drilling small and large-diameter holes in steel and plastic, these bits are optimized for cordless drills in high speed. The Rapid Strike™ tip allows for a fast and accurate start that generates less heat, resulting in longer bit tip life. Black oxide coating also enhances durability, hole qualit
Description
#11 STEP DRILL BIT, 7/8" - 1-7/32"
Product Type
#11 Step Drill Bit, 7/8 In.
Features
#11 Step Drill Bit, 7/8 in. to 1-7/32 in.
extra long description
MILW 48-89-9211 #11 Step Drill Bit,
Short Description
#11 Step Drill Bit, 7/8 In.
Additional Information
Flute Length
0.500000
Shank Diameter
0.250000
Manufacturer Information
Manufacturers Part Number
48899211
Brand
Milwaukee®
GTIN
00045242307722
UPC
045242307722
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.385
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat