48899244 - Shockwave Imp Duty #4 3/16 - 7/8"

Milwaukee®

  • $54.97 (Each)
  • $54.97 (Each)

Availability: In Stock Locally
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
48899244
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9244
Description
Shockwave Imp Duty #4 3/16 - 7/8"
Milwaukee®’S Shockwave™ Impact Duty™ Step Bits Are Engineered to Deliver The Most Durable and Fastest Holes In The Market. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance In Impact Drivers and The Versatility to Be Used In Drills. The 1/4 In. Hex Shank With An Optimized Shockzone™ Provide The Industry’S Most Durable Shank, Reducing Early Shank Breaks. A Titanium Aluminum Nitride (Tibone) Coating Helps Deliver 5X Longer Life, While The Rapid Strike™ Tip and Dual Spiral
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242505081 / 00045242505081
Weight per unit
0.208 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.97 (Each)
Resources
Images
 
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Small Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
48899244 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Other Links
 
 
48899244 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.584
Descriptions
Product Type
Step Bit #4 3/16 - 7/8 In.
Description
SHOCKWAVE IMP DUTY #4 3/16 - 7/8"
extra long description
MILW 48-89-9244 Step Bit #4 3/16 -
Short Description
Step Bit #4 3/16 - 7/8 in.
Long Description
Milwaukee®’s SHOCKWAVE™ Impact Duty™ step bits are engineered to deliver the most durable and fastest holes in the market. Made in the USA with global materials, these step bits have best-in-class performance in impact drivers and the versatility to be used in drills. The 1/4 in. hex shank with an optimized Shockzone™ provide the industry’s most durable shank, reducing early shank breaks. A titanium aluminum nitride (TiBone) coating helps deliver 5x longer life, while the Rapid Strike™ tip and dual spiral
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Flute Length
1.949
Shank Diameter
0.25
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-89-9244
GTIN
00045242505081
UPC
045242505081
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.208