48899284 - #4 Cobalt Step Drill Bit

Milwaukee®

  • $77.97 (Each)
  • $77.97 (Each)

  • $3,898.50 (Per 50)
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
48899284
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-89-9284
Description
#4 Cobalt Step Drill Bit
The Milwaukee® #4 Cobalt Step Drill Bits Are Engineered to Deliver Up to 15X The Life In Stainless Compared to Current Solutions and Up to 1000 Holes In Mild Steel. The Cobalt Step Drill Bits Are Recommended Up to 14GA. The Elongated Dual-Flute Design Also Offers The Best Heat Management Combined With The Smaller Steps For Smoothest Drilling Experience and A Rapid Strike™ Tip That Allows For 2X Faster Starts In Stainless. Made In The Usa With Global Materials, These Step Bits Have Best-In-Class Performance
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241640 - Multi step drill
UPC/GTIN
045242567614 / 00045242567614
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$77.97 (Each)
Standard Packaging
$3,898.50 (Per 50)
Resources
Images
 
 
48899284 - Large Image
 
48899284 - Small Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
 
48899284 - Large Image
Other Links
 
 
48899284 - Other
 
48899284 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
3.65
Descriptions
Description
#4 COBALT STEP DRILL BIT
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
extra long description
MILW 48-89-9284 Milwaukee Cobalt St
Short Description
Cobalt Step Drill Bt #4
Product Type
Milwaukee Cobalt Step Drill Bit #4
Long Description
The MILWAUKEE® #4 Cobalt Step Drill Bits are engineered to deliver up to 15X the life in stainless compared to current solutions and up to 1000 holes in mild steel. The Cobalt Step Drill Bits are recommended up to 14ga. The elongated dual-flute design also offers the best heat management combined with the smaller steps for smoothest drilling experience and a Rapid Strike™ tip that allows for 2X faster starts in stainless. Made in the USA with global materials, these step bits have best-in-class performance
Additional Information
Shank Diameter
0.375
Flute Length
2.78
Manufacturer Information
Manufacturers Part Number
48-89-9284
Brand
Milwaukee®
GTIN
00045242567614
UPC
045242567614
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.23
Carton
1
Package
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat