49005418 - Hackzall Blade - Emt 5PK

Milwaukee®

  • $12.33 (Each)
  • $12.33 (Each)
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
49005418
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-00-5418
Description
Hackzall Blade - Emt 5PK
Designed to Maximize The Cutting Performance Of The New M12 Hackzall® Reciprocating Saw, These Blades Feature A Thin Kerf Design That Reduces The Amount Of Drag and Resistance While Cutting, Resulting In More Cuts Per Battery Charge. Specialized Blades Are Available For A Variety Of Hvac, Electrical, Plumbing and Maintenance/Repair Applications. Includes 5 Blades.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242160341 / 00045242160341
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.33 (Each)
Resources
Images
 
 
49005418 - Small Image
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Large Image
 
49005418 - Large Image
Other Links
 
 
49005418 - Other
 
49005418 - Other
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
HACKZALL BLADE - EMT 5PK
Product Type
M12 Emt Blade 5CT
extra long description
MILW 49-00-5418 M12 EMT Blade 5Ct
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
Designed to maximize the cutting performance of the new M12 HACKZALL® reciprocating saw, these blades feature a thin Kerf design that reduces the amount of drag and resistance while cutting, resulting in more cuts per battery charge. Specialized blades are available for a variety of HVAC, electrical, plumbing and maintenance/repair applications. Includes 5 blades.
Additional Information
Blade Thickness
0.06
idea granular category code
2399
Blade Length
4.0
Manufacturer Information
Manufacturers Part Number
49-00-5418
Brand
Milwaukee®
GTIN
00045242160341
UPC
045242160341
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.145