49221110 - Sawzall General Purpose 10PC Blade Set

Milwaukee®

  • $19.97 (Each)
  • $19.97 (Each)

  • $599.10 (Per 30)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49221110
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-1110
Description
Sawzall General Purpose 10PC Blade Set
The Milwaukee® 10 Piece Sawzall® Blade Set Features An Assortment Of Standard Wood and Metal Cutting Sawzall® Blades For A Broad Range Of Professional Applications. The Set Includes Two 6 In. Wood Cutting Blades For Increased Control, One 9 In. Wood Cutting Blade For Greater Cutting Capacity, Three 6 In. 14TPI Blades For Medium to Thick Metal Cutting, Three 6 In. 24 Tpi Blades For Thin Metal Cutting. and One 9 In. 18 Tpi Blade For Medium Metal Cutting. The Set Also Includes A Durable Job Site Case For Conv
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242483594 / 00045242483594
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.97 (Each)
Standard Packaging
$599.10 (Per 30)
Resources
Images
 
 
49221110 - Small Image
 
49221110 - Large Image
 
49221110 - Large Image
 
49221110 - Large Image
 
49221110 - Large Image
 
49221110 - Large Image
 
49221110 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Description
SAWZALL GENERAL PURPOSE 10PC BLADE SET
Product Type
10 PC Sawzall Blade Set
extra long description
MILW 49-22-1110 10 Pc SAWZALL Blade
Short Description
10 Pc swZALL Bld St
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Long Description
The Milwaukee® 10 piece SAWZALL® blade set features an assortment of standard wood and metal cutting SAWZALL® blades for a broad range of professional applications. The set includes two 6 in. wood cutting blades for increased control, one 9 in. wood cutting blade for greater cutting capacity, three 6 in. 14TPI blades for medium to thick metal cutting, three 6 in. 24 TPI blades for thin metal cutting. And one 9 in. 18 TPI blade for medium metal cutting. The set also includes a durable job site case for conv
Additional Information
Blade Thickness
0.05
Teeth per Inch
Assorted
Teeth Type
Assorted
blade type
Reciprocating Saw Blades
Manufacturer Information
Manufacturers Part Number
49-22-1110
Brand
Milwaukee®
GTIN
00045242483594
UPC
045242483594
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.78
Carton
1
Package
30
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat