49228310 - Carbide Cutter Sheet Metal Electrician'S Kit 7PC

Milwaukee®

  • $276.57 (Each)
  • $276.57 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49228310
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-22-8310
Description
Carbide Cutter Sheet Metal Electrician'S Kit 7PC
Carbide Cutter Sheet Metal Electrician'S Kit, 7 Pieces, 1.809 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/GTIN
045242183517 / 00045242183517
Weight per unit
1.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$276.57 (Each)
Resources
Images
 
 
49228310 - Small Image
 
49228310 - Large Image
 
49228310 - Large Image
Other Links
 
 
49228310 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Carbide Tipped Sheet Metal
Descriptions
extra long description
MILW 49-22-8310 7 Pc Electricians K
Short Description
Carbide Cutter Sheet Metal Electrician's Kit, Carbide Tipped Sheet Metal
Product Type
Carbide Cutter Sheet Metal Electrician's Kit
Long Description
Carbide Cutter Sheet Metal Electrician's Kit, 7 Pieces, 1.809 lb
Features
For materials up to 3/16 in. these carbide tipped sheet metal cutters produce fine, burr-free holes in a variety of materials. They are ideal for stainless steel, structural steel studs and electrical boxes. They can also improve your production in cast iron, brass, aluminum and other thin non-ferrous metals. These cutters are designed to be used in hand held drills to achieve drill press quality holes. The carbide tips stay sharper longer than high-speed steel or bi-metal cutters giving these cutters long
Description
CARBIDE CUTTER SHEET METAL ELECTRICIAN'S KIT 7PC
Additional Information
Compatible With
49-57-0035 Arbor;49-57-0037 Arbor
Number of Pieces
7
Made in USA
yes
package quantity
1 ct
Teeth per Inch
varied
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-22-8310
GTIN
00045242183517
UPC
045242183517
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
1.809 lb
Weight per each
1.86
Carton
1
Uses, Certifications, and Standards
Application
Drilling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat