49242371 - M18 Power Source

Milwaukee®

  • $39.62 (Each)
  • $39.62 (Each)

  • $1,584.80 (Per 40)
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
49242371
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-24-2371
Description
M18 Power Source
The M18™ Power Source, Compatible With Both M18™ Compact and XC™ Battery Packs, Features A Powered Usb Port to Charge Cell Phones, MP3 Players, Digital Cameras, and Other Portable Electronic Devices. This Adapter Is Also Compatible With M12™ Heated Jackets, Providing Up to 18 Hours Of Continuous Heat On A Single Charge With An XC™ Battery Pack.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
26111710 - Product specific battery packs
UPC/GTIN
045242285945 / 00045242285945
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.62 (Each)
Standard Packaging
$1,584.80 (Per 40)
Resources
Images
 
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Large Image
 
49242371 - Small Image
Other Links
 
 
49242371 - Other
 
49242371 - Other
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
M18 POWER SOURCE
Product Type
M18™ Power Source
extra long description
MILW 49-24-2371 M18™ Power Source
Features
Milwaukee Tool is committed to protecting our users's investments by providing high performing, trade-focused solutions that are fully compatible with M18™ REDLITHIUM™ batteries. The M18™ system has over 200 performance-driven solutions, and growing!
Long Description
The M18™ power source, compatible with both M18™ compact and XC™ battery packs, features a powered USB port to charge cell phones, mp3 players, digital cameras, and other portable electronic devices. This adapter is also compatible with M12™ heated jackets, providing up to 18 hours of continuous heat on a single charge with an XC™ battery pack.
Additional Information
package quantity
1
Manufacturer Information
Manufacturers Part Number
49-24-2371
Brand
Milwaukee®
GTIN
00045242285945
UPC
045242285945
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight per each
0.31
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat