49252281 - Open-Lok 5-In-1 Drywall Blade 1PK

Milwaukee®

  • $18.90 (Each)
  • $18.90 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49252281
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-25-2281
Description
Open-Lok 5-In-1 Drywall Blade 1PK
The Milwaukee® Universal Fit Open-Lok™ 5-In-1 Drywall Blade 1 Pack Is Designed For Oscillating Multi-Tools. This Precision Laser Cut Drywall Blade Delivers A 5-In-1 Functionality For All Drywall Cutting Needs. The Leading Edge Is Curved For Smooth Cuts and Is The Perfect Width While Oscillating to Match The Width Of A Standard Electrical Box. There Are Piercing Tips On The Sides Of The Blades to Easily Puncture Into The Drywall For Clean Starts. The Back-Facing Side Blade Offers The Ability to Make Extreme
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
27112802 - Saw blades
UPC/GTIN
045242571413 / 00045242571413
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.90 (Each)
Resources
Images
 
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Small Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
 
49252281 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Bi-Metal
Descriptions
Description
OPEN-LOK 5-IN-1 DRYWALL BLADE 1PK
extra long description
MILW 49-25-2281 5-IN-1 DRYWALL BLAD
Product Type
5-In-1 Drywall Blade 1PK
Long Description
The MILWAUKEE® Universal Fit OPEN-LOK™ 5-in-1 Drywall Blade 1 Pack is designed for Oscillating Multi-Tools. This precision laser cut drywall blade delivers a 5-in-1 functionality for all drywall cutting needs. The leading edge is curved for smooth cuts and is the perfect width while oscillating to match the width of a standard electrical box. There are piercing tips on the sides of the blades to easily puncture into the drywall for clean starts. The back-facing side blade offers the ability to make extreme
Features
MILWAUKEE® Oscillating Multi-Tool Accessories provide a complete solution for cutting, scraping, sanding and grinding across a wide range of materials and applications. Equipped with an OPEN-LOK™ Universal blade anchor for quick blade changes. Made with high quality materials and advanced manufacturing processes to deliver professional grade performance and market leading innovation.
Additional Information
Blade Thickness
0.03
Blade Width
3.56
Blade Length
3.7
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
49-25-2281
GTIN
00045242571413
UPC
045242571413
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
5-in-1 Drywall Blade
Packaging
Weight per each
0.3
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat