49560713 - 1-1/2" Hole Dozer W/Carbide Teeth Hole Saw

Milwaukee®

  • $16.80 (Each)
  • $16.80 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49560713
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-56-0713
Description
1-1/2" Hole Dozer W/Carbide Teeth Hole Saw
The Milwaukee® 1-1/2" Hole Dozer™ With Carbide Teeth Hole Saw Features A New 3 Tpi Design That Offers Fast Cuts With The Durability Of A Bi-Metal Hole Saw and Life Of A Carbide Hole Saw. This Milwaukee Hole Saw Provides The Longest Life In General Purpose and Extreme Materials With The Ability to Cut Through Stainless Steel, Cast Iron, Fastener Embedded Wood, Cement Board, Fiberglass, Plaster, Asphalt Shingles, and More With Ease. Deep Gullets Clear Material Fast While Cutting, and Milwaukee'S All-Access S
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242504053 / 00045242504053
Weight per unit
0.185 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.80 (Each)
Resources
Images
 
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
 
49560713 - Large Image
Other Links
 
 
49560713 - Other
 
49560713 - Other
 
49560713 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
2.2
Descriptions
Product Type
1-1/2" Carbide Tipped HS
extra long description
MILW 49-56-0713 1-1/2" CARBIDE TIPP
Short Description
1-1/2" CARBIDE TIPPED HS
Description
1-1/2" HOLE DOZER W/CARBIDE TEETH HOLE SAW
Features
1-1/2 HOLE DOZER with Carbide Teeth Hole Saw
Long Description
The MILWAUKEE® 1-1/2" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS S
Manufacturer Information
Manufacturers Part Number
49-56-0713
Brand
Milwaukee®
GTIN
00045242504053
UPC
045242504053
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.185
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat