49563623 - Hole Saw 3-5/8" Carbide Tipped

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
49563623
Manufacturer
Milwaukee
Manufacturer's Part Number
49-56-3623
Description
Hole Saw 3-5/8" Carbide Tipped
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112826 - Hole saws
UPC/GTIN
045242199082 / 00045242199082
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
49563623 - Small Image
 
49563623 - Large Image
Attachments
 
 
49563623 - Specification Sheet
Other Links
 
 
49563623 - Other
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
HOLE SAW 3-5/8" CARBIDE TIPPED
Product Type
Hole Saw 3-5/8 In Carbide Tipped
Special Features
Tungsten Carbide Tipped For Long Life; Aggressive Tooth Form For Fast Cutting; Wide, Angled And Offset Slots For Easy Plug Access; Works With The Following Arbors: 49-56-7240, 49-56-7250, 49-56-9100, 49-56-7055 And 49-56-7040; Rpm Fiberglass: 370 RPM; Rpm Brick & Ceramic Tile: 105 RPM; Rpm Phenolic: 160 RPM; Thickness: 3/16 IN
Additional Information
Hole Diameter
3-5/8
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
49-56-3623
GTIN
00045242199082
UPC
045242199082
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.79
Carton
1
Uses, Certifications, and Standards
Application
For Cutting In Cement Board, Ceramic Tiles, Fiberglass And Wood Products Such As Fiberboard, Flakeboard And Plywood
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat