49664522 - Shockwave 1-7/8" Mag Nutdriver 1/4"

Milwaukee®

  • $9.00 (Each)
  • $9.00 (Each)
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
49664522
Manufacturer
Milwaukee®
Manufacturer's Part Number
49-66-4522
Description
Shockwave 1-7/8" Mag Nutdriver 1/4"
The Milwaukee® Shockwave Impact Duty™ Magnetic Nut Drivers Are Engineered With The Most Durable Magnet to Withstand Heavy Duty Applications Throughout The Life Of The Nut Driver. The Magnetic Nut Driver Securely Holds Screws During Application Set-Up Providing Unyielding Bit Engagement. Made From Heat Treated Custom ALLOY76™ Steel to Control Hardness For Extended Bit Life. The Optimized Shock Zone™ Absorbs Peak Torque and Prevents Bit Breakage. Milwaukee Magnetic Nut Drivers Feature A Chamfered Edge For Ma
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112815 - Nut driver bits
UPC/GTIN
045242196470 / 00045242196470
Weight per unit
0.145 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.00 (Each)
Resources
Images
 
 
49664522 - Small Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
 
49664522 - Large Image
Other Links
 
 
49664522 - Other
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
SHOCKWAVE 1-7/8" MAG NUTDRIVER 1/4"
Short Description
1-7/8inMag Nt Drvr 1/4in
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Product Type
1/4" Magnetic Nut Driver 3PK
extra long description
MILW 49-66-4522 1/4" Magnetic Nut D
Long Description
The MILWAUKEE® SHOCKWAVE Impact Duty™ Magnetic Nut Drivers are engineered with the Most Durable Magnet to withstand heavy duty applications throughout the life of the nut driver. The magnetic nut driver securely holds screws during application set-up providing unyielding bit engagement. Made from heat treated CUSTOM ALLOY76™ steel to control hardness for extended bit life. The optimized SHOCK ZONE™ absorbs peak torque and prevents bit breakage. Milwaukee magnetic nut drivers feature a chamfered edge for ma
Additional Information
Drive Type
Magnet Nut Driver
screwdriver bit type
Nutsetter
Shank Diameter
1/4 in hex
Manufacturer Information
Manufacturers Part Number
49-66-4522
Brand
Milwaukee®
GTIN
00045242196470
UPC
045242196470
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.145