711004 - Danger Barricade Tape

Milwaukee Electric Tool

  • $8.71 (Each)
  • $8.71 (Each)

  • $104.52 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
711004
Manufacturer
Milwaukee Electric Tool
Manufacturer's Part Number
71-1004
Description
Danger Barricade Tape
This Giant 1000 FT. Roll Lets You Put Up An Instant Warning Parameter to Mark Dangerous Construction Work-In-Progress, Obstacles, Hazards--Just About Anything That Creates A Safety Risk. Great For Temporary Crowd Control, Directing Foot and Vehicle Traffic; Homeowners Can Alert Neighbors and Visitors to Temporary Property Dangers. This Tough Tape Holds Up to High Winds, Rain and Snow, Holds Bright Color In Sunlight For Days. Empire Level Is The Leading Designer and Producer Of Levels, Squares, Layout Tools
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Markers & Marking Tapes
UNSPSC
N/A
UPC/GTIN
015812711044 / 00015812711044
Weight per unit
3.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.71 (Each)
Carton
$104.52 (Per 12)
Resources
Images
 
 
711004 - Large Image
 
711004 - Large Image
Attachments
 
 
711004 - Specification Sheet
Other Links
 
 
711004 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
3.0
Descriptions
Product Type
Danger Barricade Tape
extra long description
MILW 71-1004 Danger Barricade Tape
Features
MILWAUKEE® is committed to continuously innovating Layout Hand Tools. With a full line of Tape Measures, MILWAUKEE® provides a solution for every user, ranging from reach, to durability, to compact size. STUD™ is the most durable Tape Measure in the industry with the longest lasting blade, combating blade tear. Wide Blade Tapes deliver the longest reach & straightest standout, allowing just one user to easily and accurately make long distance measurements. In addition to Tape Measures, Milwaukee provides a
Description
DANGER BARRICADE TAPE
Long Description
This giant 1000 Ft. roll lets you put up an instant warning parameter to mark dangerous construction work-in-progress, obstacles, hazards--just about anything that creates a safety risk. Great for temporary crowd control, directing foot and vehicle traffic; homeowners can alert neighbors and visitors to temporary property dangers. This tough tape holds up to high winds, rain and snow, holds bright color in sunlight for days. Empire Level is the leading designer and producer of levels, squares, layout tools
Additional Information
package quantity
1
Tape Length
1000.0
Manufacturer Information
Brand
Milwaukee Electric Tool
Manufacturers Part Number
71-1004
GTIN
00015812711044
UPC
015812711044
Packaging
Weight per each
3.03
Carton
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat