2362RBZ - 2-60M RBZ Clear Seeded Vanity

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2362RBZ
Manufacturer
Millennium
Manufacturer's Part Number
2362-RBZ
Description
2-60M RBZ Clear Seeded Vanity
We All Harbor A Little Vanity, and Just The Right Selection Of Vanity Light Is Certain to Satisfy. It`S An Opportunity to Make A Bold Design Statement While Bathing You In The Perfect Light. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Chandeliers, Decorative, Table & Floor Lighting
UNSPSC
N/A
UPC/GTIN
842639022530 / 00842639022530
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
2362RBZ - Small Image
 
2362RBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Contemporary Modern
Descriptions
Description
2-60M RBZ CLEAR SEEDED VANITY
Product Type
Two Light Vanity
Long Description
We all harbor a little vanity, and just the right selection of vanity light is certain to satisfy. It`s an opportunity to make a bold design statement while bathing you in the perfect light. Light bulbs are not included.
Additional Information
Voltage
120.00
Category
Bathroom Fixtures
bulb type
Type A
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
2362-RBZ
GTIN
00842639022530
UPC
842639022530
Taxonomies, Classifications, and Categories
Category Description
LED CHANDELIERS, DECORATIVE, TABLE & FLOOR LIGHTING
Type
Two Lights
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat