5323RBZ - 3-60M RBZ Cage Flush Mount

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
5323RBZ
Manufacturer
Millennium
Manufacturer's Part Number
5323-RBZ
Description
3-60M RBZ Cage Flush Mount
Whether Simple and Sleek or A Bold Design Statement, Flush Mount Fixtures Are A Versatile Way to Brighten Any Room In The Home. They Are Also A Great Space Saving Solution and Provide Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639014351 / 00842639014351
Weight per unit
8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
5323RBZ - Small Image
 
5323RBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Description
3-60M RBZ CAGE FLUSH MOUNT
Product Type
Three Light Flushmount
Long Description
Whether simple and sleek or a bold design statement, flush mount fixtures are a versatile way to brighten any room in the home. They are also a great space saving solution and provide stylish and ambient lighting. Light bulbs must be purchased separately.
Additional Information
Category
Flush Mounts
Voltage
120.00
bulb type
Type ICF
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
5323-RBZ
GTIN
00842639014351
UPC
842639014351
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Cage Style
Packaging
Weight per each
8
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat