7125BG - 5-100M BG Chatsworth Chandelier W/ Amber Glass

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7125BG
Manufacturer
Millennium
Manufacturer's Part Number
7125-BG
Description
5-100M BG Chatsworth Chandelier W/ Amber Glass
Whether You Want to Make A Simple, Sleek or A Bold Design Statement, This Fixture Is A Versatile Way to Brighten Any Room In The Home. It Is Also A Great Lighting Solution and Provides Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639009579 / 00842639009579
Weight per unit
28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7125BG - Small Image
 
7125BG - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Art Glass
Finish
Bronze/Dark
Descriptions
Long Description
Whether you want to make a simple, sleek or a bold design statement, this fixture is a versatile way to brighten any room in the home. It is also a great lighting solution and provides stylish and ambient lighting. Light bulbs must be purchased separately.
Description
5-100M BG CHATSWORTH CHANDELIER W/ AMBER GLASS
Product Type
Five Light Chandelier
Additional Information
Category
Mid. Chandeliers
bulb type
Type ICF
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7125-BG
GTIN
00842639009579
UPC
842639009579
Taxonomies, Classifications, and Categories
Type
Glass Up
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
28
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat