7303AWBZ - 3-60C Awbz Denise Chandelier

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7303AWBZ
Manufacturer
Millennium
Manufacturer's Part Number
7303-AW/BZ
Description
3-60C Awbz Denise Chandelier
Whether You Want to Make A Simple, Sleek or A Bold Design Statement, This Fixture Is A Versatile Way to Brighten Any Room In The Home. It Is Also A Great Lighting Solution and Provides Stylish and Ambient Lighting. Light Bulbs Must Be Purchased Separately.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639012449 / 00842639012449
Weight per unit
11.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7303AWBZ - Small Image
 
7303AWBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
Traditional
Finish
Bronze/Dark
Descriptions
Description
3-60C AWBZ DENISE CHANDELIER
Product Type
Three Light Chandelier
Long Description
Whether you want to make a simple, sleek or a bold design statement, this fixture is a versatile way to brighten any room in the home. It is also a great lighting solution and provides stylish and ambient lighting. Light bulbs must be purchased separately.
Additional Information
Category
Mini Chandeliers
Safety Rating
UL mA
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7303-AW/BZ
GTIN
00842639012449
UPC
842639012449
Taxonomies, Classifications, and Categories
Category Description
DECORATIVE RESIDENTIAL
Type
Candle
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
11.485
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat