7313AWBZ - 3-100M Aw/BZ Entry Light

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7313AWBZ
Manufacturer
Millennium
Manufacturer's Part Number
7313-AW/BZ
Description
3-100M Aw/BZ Entry Light
There Is Standard Overhead Lighting, and Then There Are Design Choices That Take Overhead Lighting to A Whole New Level. Semi-Flush Fixtures Create Design Opportunities and Creative Innovative Lighting Solutions For Any Room. Light Bulbs Are Not Included.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Decorative Residential
UNSPSC
N/A
UPC/GTIN
842639012470 / 00842639012470
Weight per unit
9.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
7313AWBZ - Small Image
 
7313AWBZ - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
WHITE GLOSS
Style
Traditional
Descriptions
Long Description
There is standard overhead lighting, and then there are design choices that take overhead lighting to a whole new level. Semi-flush fixtures create design opportunities and creative innovative lighting solutions for any room. Light bulbs are not included.
Description
3-100M AW/BZ ENTRY LIGHT
Product Type
Three Light Semi-Flush Mount
Additional Information
Category
Semi-Flush Mts.
Safety Rating
UL mA
bulb type
Type ICF
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
7313-AW/BZ
GTIN
00842639012470
UPC
842639012470
Taxonomies, Classifications, and Categories
Type
Bowl Style
Category Description
DECORATIVE RESIDENTIAL
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
9.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat