RWHWB8ABR - 1-100M Abr/Wire Guard R Series Sconce

Millennium

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWHWB8ABR
Manufacturer
Millennium
Manufacturer's Part Number
RWHWB8-ABR
Description
1-100M Abr/Wire Guard R Series Sconce
As Twilight Sets In, Look to Quality Outdoor Lighting to Wrap Your Home In A Warm and Welcoming Glow. Select Outdoor Fixtures That Not Only Provide Much Needed Illumination, But Also A Sense Of Style and Grace and Work to Define Your Home'S Design. Bulb Is Not Included.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
842639010100 / 00842639010100
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
RWHWB8ABR - Small Image
 
RWHWB8ABR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Bronze/Dark
Style
Restoration
Descriptions
Long Description
As twilight sets in, look to quality outdoor lighting to wrap your home in a warm and welcoming glow. Select outdoor fixtures that not only provide much needed illumination, but also a sense of style and grace and work to define your home's design. Bulb is not included.
Description
1-100M ABR/WIRE GUARD R SERIES SCONCE
Product Type
One Light Wall Bracket
Additional Information
Voltage
120.00
Category
Exterior
bulb type
Type ICF
Safety Rating
Wet
Manufacturer Information
Brand
Millennium
Manufacturers Part Number
RWHWB8-ABR
GTIN
00842639010100
UPC
842639010100
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
WALL MOUNT
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat