078283 - 3" PVC Junction Box Adpt

Kraloy

  • $6.60 (Each)
  • $6.60 (Each)

  • $132.04 (Per 20)

  • $660.18 (Per 100)
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
078283
Manufacturer
Kraloy
Manufacturer's Part Number
078283
Description
3" PVC Junction Box Adpt
JBA30 3" PVC Junction Box Adpt Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454782839 / 00622454782839
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.60 (Each)
Carton
$6.60 (Each)
Standard Packaging
$132.04 (Per 20)
Resources
Images
 
 
078283 - Small Image
 
078283 - Large Image
Attachments
 
 
078283 - Specification Sheet
Tech Bulletins
 
 
078283 - Tech Bulletin
Other Links
 
 
078283 - Other
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
PVC
Dimensions and Weight
Size
3"
Descriptions
extra long description
MULTIFIT 078283 3" PVC JUNCTION BOX
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
3" PVC Junction Box Adpt Kraloy
Description
3" PVC JUNCTION BOX ADPT
Long Description
JBA30 3" PVC JUNCTION BOX ADPT KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078283
GTIN
00622454782839
UPC
622454782839
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX ADPT
Packaging
Weight per each
0.3
Carton
1
Package
20
Uses, Certifications, and Standards
standard
CSA C22.2 No. 85;UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat