078314 - 1/2" PVC End Cap

Kraloy

  • $1.21 (Each)
  • $1.21 (Each)

  • $121.06 (Per 100)

  • $484.24 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
078314
Manufacturer
Kraloy
Manufacturer's Part Number
078314
Description
1/2" PVC End Cap
EC05 1/2" PVC End Cap Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
622454783140 / 00622454783140
Weight per unit
0.0182 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$1.21 (Each)
Standard Packaging
$484.24 (Per 400)
Resources
Images
 
 
078314 - Small Image
 
078314 - Large Image
Attachments
 
 
078314 - Specification Sheet
Tech Bulletins
 
 
078314 - Tech Bulletin
Other Links
 
 
078314 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
1/2"
Descriptions
Description
1/2" PVC END CAP
Long Description
EC05 1/2" PVC END CAP KRALOY
extra long description
MULTIFIT 078314 1/2" PVC END CAP KR
Product Type
1/2" PVC End Cap Kraloy
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078314
GTIN
00622454783140
UPC
622454783140
Taxonomies, Classifications, and Categories
Type
END CAP
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.0182
Carton
1
Package
400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat