078626 - 2 1/2"X90D PVC STD Elbow SPXSP SCH80

Kraloy

  • $40.21 (Each)
  • $40.21 (Each)

  • $4,021.41 (Per 100)
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
078626
Manufacturer
Kraloy
Manufacturer's Part Number
078626
Description
2 1/2"X90D PVC STD Elbow SPXSP SCH80
80STD2590 2 1/2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
622454786264 / 00622454786264
Weight per unit
6.965 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.21 (Each)
Carton
$40.21 (Each)
Resources
Images
 
 
078626 - Small Image
 
078626 - Large Image
Attachments
 
 
078626 - Specification Sheet
Tech Bulletins
 
 
078626 - Tech Bulletin
Other Links
 
 
078626 - Other
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
PVC
connection
SPxSP
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Description
2 1/2"X90D PVC STD ELBOW SPXSP SCH80
Product Type
2 1/2"X90D PVC STD Elbow SPXSP SCH80 Kraloy
extra long description
MULTIFIT 078626 2 1/2"x90D PVC STD
Long Description
80STD2590 2 1/2"x90D PVC STD ELBOW SPxSP SCH80 KRALOY
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
078626
GTIN
00622454786264
UPC
622454786264
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
STD ELBOW
Trade Size
Trade Size
2 1/2"
Packaging
Weight per each
6.965
Carton
1
Uses, Certifications, and Standards
standard
UL 651
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat