NL0PACR650940AW - 6" 15W Led Disk LT 40K WHT 1050LM

Nora Lighting

  • $30.41 (Each)
  • $30.41 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NL0PACR650940AW
Manufacturer
Nora Lighting
Manufacturer's Part Number
NLOPAC-R650940AW
Description
6" 15W Led Disk LT 40K WHT 1050LM
6`` Ac Opal Surface Mounted Led, 1050LM, 15W, 4000K, 90+ Cri, 120V, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
732180323821 / 00732180323821
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.41 (Each)
Resources
Images
 
 
NL0PACR650940AW - Small Image
 
NL0PACR650940AW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
white
Style
Traditional
Descriptions
Product Type
6`` Ac Opal,
Description
6" 15W LED DISK LT 40K WHT 1050LM
Long Description
6`` AC Opal Surface Mounted LED, 1050lm, 15W, 4000K, 90+ CRI, 120V, White
Additional Information
Voltage
120.00
Category
Recessed
Safety Rating
cULus
Manufacturer Information
Brand
Nora Lighting
Manufacturers Part Number
NLOPAC-R650940AW
GTIN
00732180323821
UPC
732180323821
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Recessed Fixtures
Packaging
Weight per each
0.6
Carton
1
Uses, Certifications, and Standards
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat