1000T - 1000MCM Mech Lug

Nsi

  • $15.17 (Each)
  • $15.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1000T
Manufacturer
Nsi
Manufacturer's Part Number
1000T
Description
1000MCM Mech Lug
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs Are Versatile and Reuseable Set Screw Connectors Made Of 6061T-6 Aluminum Alloy. Electro Tin Plated For Low Contact Resistance. Suitable For Use With Both Copper and Aluminum Conductors. Rated 600 Volts, 90 Degrees C. Ul 486A/B Listed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121719 - Strain reliefs
UPC/EAN/GTIN
662381001122 / 6623810011222 / 00662381001122
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.17 (Each)
Resources
Images
 
 
1000T - Small Image
 
1000T - Large Image
Tech Bulletins
 
 
1000T - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1000MCM MECH LUG
Product Type
Dual Rated Lug 1000-500
extra long description
NSI 1000T Dual Rated Lug 1000-500
Features
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Long Description
1 Port Aluminum Lug 1000 - 350 MCM Aluminum Single Lugs are versatile and reuseable set screw connectors made of 6061T-6 aluminum alloy. Electro tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts, 90 degrees C. UL 486A/B Listed.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
1000T
Brand
NSi
GTIN
00662381001122
UPC
662381001122
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
0.51
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat