350L2 - 350MCM-6AWG 1H, 1/2BLT Al PNLBRD Lug

Nsi

  • $10.29 (Each)
  • $10.29 (Each)

  • $1,029.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
350L2
Manufacturer
Nsi
Manufacturer's Part Number
350L2
Description
350MCM-6AWG 1H, 1/2BLT Al PNLBRD Lug
1 Port Panelboard Lug 350 MCM - 6 Awg Panelboard Style For Multi-Conductor With Nema Mounting Hole Spacing For Turn Prevent and Secureness. Made Of 6061T-6 Aluminum Alloy. Electro-Tin Plated For Low Contact Resistance. For Use With Copper or Aluminum Conductors. Rated 600 Volts (2000V Max Per UL486B). Ul 486A/B Listed. Temperature Rating 90 Degrees C. All Hole Spacing Is Nema Standard Of 1.750".
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
662381001313 / 6623810013134 / 00662381001313
Weight per unit
1.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.29 (Each)
Carton
$10.29 (Each)
Resources
Images
 
 
350L2 - Small Image
 
350L2 - Large Image
Tech Bulletins
 
 
350L2 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
350MCM-6AWG 1H,1/2BLT AL PNLBRD LUG
Features
1 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Product Type
Dual Rated Lug 350-6 (150 Ea)
extra long description
NSI 350L2 Dual Rated Lug 350-6 (150
Long Description
1 Port Panelboard Lug 350 MCM - 6 AWG Panelboard style for multi-conductor with NEMA mounting hole spacing for turn prevent and secureness. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. For use with copper or aluminum conductors. Rated 600 volts (2000V max per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C. All hole spacing is NEMA standard of 1.750".
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
350L2
GTIN
00662381001313
UPC
662381001313
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Packaging
Weight per each
1.92
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat