76020PS - 3/4AMP SPST N.O Off/On Nyl Switch

Nsi

  • $14.04 (Each)
  • $14.04 (Each)

  • $70.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
76020PS
Manufacturer
Nsi
Manufacturer's Part Number
76020PS
Description
3/4AMP SPST N.O Off/On Nyl Switch
Nylon Screw Connection SPST N.O. Pushbutton Switch
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Toggle Switches
UNSPSC
N/A
UPC/EAN/GTIN
662381760203 / 6623817602034 / 00662381760203
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.04 (Each)
Carton
$70.20 (Per 5)
Standard Packaging
$14.04 (Each)
Resources
Images
 
 
76020PS - Small Image
 
76020PS - Large Image
Other Links
 
 
76020PS - Other
Brochures
 
 
76020PS - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125-250 VAC
amperage rating
NSI
actuator
Push Button
Dimensions and Weight
Height
.650
Width
1.070
Descriptions
Product Type
Pushbutton Momentary SPST N.O.
Description
3/4AMP SPST N.O OFF/ON NYL SWITCH
Features
Nylon Screw Connection SPST N.O. Pushbutton Switch
extra long description
NSI 76020PS Pushbutton Momentary SP
Long Description
Nylon Screw Connection SPST N.O. Pushbutton Switch
Special Features
SPST - Off-On - Screw Type Connectors
Additional Information
Contact Rating
3/4 Amp (125 VAC) - 1/4 Amp (250 VAC)
Warranty
1 YEAR
Contact Configuration
SPST
Manufacturer Information
Brand
NSi
Manufacturers Part Number
76020PS
Model
Push Button
GTIN
00662381760203
UPC
662381760203
Taxonomies, Classifications, and Categories
Category Description
TOGGLE SWITCHES
Packaging
Weight per each
0.04
Carton
5
Package
1
Uses, Certifications, and Standards
Application
Motor-Equipment Control
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat