AL400N - 400 Al/Cu 2 Hole Compression Lug

Nsi

  • $46.64 (Each)
  • $46.64 (Each)

  • $279.85 (Per 6)

  • $4,664.22 (Per 100)
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
AL400N
Manufacturer
Nsi
Manufacturer's Part Number
AL400N
Description
400 Al/Cu 2 Hole Compression Lug
2HOLESTANDARD Barrelaluminum Compression Lug 400 MCM -1/2 Bolt Standard Barrelaluminum Compression Lugs Is A Type Ofaluminum Compression Connector That Is Produced From High Conductivityaluminum Tubing.Center Stop Assures Proper Cable Installation.They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381031075 / 6623810310752 / 00662381031075
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$46.64 (Each)
Carton
$46.64 (Each)
Standard Packaging
$279.85 (Per 6)
Resources
Images
 
 
AL400N - Small Image
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
 
AL400N - Large Image
Tech Bulletins
 
 
AL400N - Tech Bulletin
Other Links
 
 
AL400N - Other
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
600 V
Material
Aluminum
Material, Color, and Finish
Color
Green
Finish
Tin Plated Bronze
Dimensions and Weight
Size
L=6.42 - W=1.60 - OD=1.19 - ID=.759
Descriptions
Description
400 AL/CU 2 HOLE COMPRESSION LUG
Long Description
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Special Features
400 MCM (STR) - 1/2 Mounting Holes - 1 3/4 Hole Spacing
Product Type
Al/Cu CMP Lug 750 MCM 5/8 Bolt Size
extra long description
NSI AL400N AL/CU CMP Lug 750 MCM 5/
Features
2HoleStandard BarrelAluminum Compression Lug 400 MCM -1/2 Bolt Standard BarrelAluminum Compression Lugs is a type ofaluminum compression connector that is produced from high conductivityaluminum tubing.Center stop assures proper cable installation.They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Additional Information
Warranty
1 YEAR
Stud Size
1/2
Number of Holes
2
Cable Size
400 MCM (STR)
Manufacturer Information
Brand
NSi
Manufacturers Part Number
AL400N
GTIN
00662381031075
UPC
662381031075
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - Two Hole
Packaging
Weight per each
0.44
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
1/2 Mounting Holes
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AL400N.
Jump To:

Similar Items

Similar items are close alternatives to AL400N, though they may not be 100% alike.

400 Kcmil, Al Terminal, One Hole, 1/2", Stud Size, AL9CU, Internal Chamfer, Tin ...
  • Our Part #: YA32A3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA32A3
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,180.50) ·
YA32A3 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AL400N but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
40160 3M Electrical Products 00054007136736
VACL-400-12BN Anderson n/a
VACL40012BN Anderson n/a
YA32A3 Burndy 00781810756003
2CLA400-50 Galvan Industries 00632591707985
AL 400 N Greaves n/a
AL400-N Greaves 00784491504680
2ACL-400 ILSCO 00783669000337
3099652 Joslyn Clark n/a
93124 Morris 00601986931243
AL400N NSi Industries 00662381031075
LAB400-12-2 Panduit 00074983911608
BLUA-040D2 Penn-Union 00785037236799
BLUA 040D Penn-Union 00785037236751
BLUA-400D2 Penn-Union n/a
60269 Thomas & Betts 00786210602691
AL 400 NTN Thomas & Betts n/a
AL-400NTN Thomas & Betts 00783786693719
ATL4002 Thomas & Betts 00783786611218
AL-400 NTN D Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat