ASC750T - #750 Alum Comp SPLC

Nsi

  • $71.20 (Each)
  • $71.20 (Each)

  • $213.60 (Per 3)
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
ASC750T
Manufacturer
Nsi
Manufacturer's Part Number
ASC750T
Description
#750 Alum Comp SPLC
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices Are A Type Of Aluminum Compression Connector That Is Produced From High Conductivity Aluminum Tubing. Center Stop Assures Proper Cable Installation. Electro-Tin Plated For Corrosion Resistance. Color Coded and Marked With Die Index Information. Pre-Filled With Oxide Inhibitor and Capped With Color Coded Cap.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381032140 / 6623810321406 / 00662381032140
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$71.20 (Each)
Standard Packaging
$213.60 (Per 3)
Resources
Images
 
 
ASC750T - Large Image
 
ASC750T - Small Image
Other Links
 
 
ASC750T - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Dimensions and Weight
Size
L=5.37 - OD=1.60 - ID=1.02
Descriptions
Description
#750 ALUM COMP SPLC
Long Description
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Special Features
750 MCM (STR) - ALCU Splice
Product Type
2X 2/0-14 Line 6X4-14 Load
extra long description
NSI ASC750T 2x 2/0-14 LINE 6x4-14 L
Features
Dual Rated Aluminum Splice 750 MCM Dual Rated Aluminum Splices are a type of aluminum compression connector that is produced from high conductivity aluminum tubing. Center stop assures proper cable installation. Electro-tin plated for corrosion resistance. Color coded and marked with die index information. Pre-filled with oxide inhibitor and capped with color coded cap.
Additional Information
Warranty
1 YEAR
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ASC750T
GTIN
00662381032140
UPC
662381032140
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel - ALCU Splice
Packaging
Weight per each
0.7
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ASC750T.
Jump To:

Cross Referenced

These items are similar to ASC750T but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20019 3M Electrical Products 00054007133766
YS39A1 Burndy 00781810766026
SA-750 Galvan Industries 00632591715355
ASC750T Greaves 00784491503300
AS-750 ILSCO 00783669000566
93238 Morris 00601986932387
ASC750T NSi Industries 00662381032140
SA750-1 Panduit 00074983912759
BCUA-075 Penn-Union 00785037221580
BCUA-750 Penn-Union n/a
60578 Thomas & Betts 00786210605784
ASP750 Thomas & Betts 00783786610754
ASC-750-TN Thomas & Betts 00783786696222

* All prices subject to change.

Begin Live Chat