CT109 - 2/0-1/0 Main Cu C-Tap

Nsi

  • $14.44 (Each)
  • $14.44 (Each)

  • $1,444.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT109
Manufacturer
Nsi
Manufacturer's Part Number
CT-109
Description
2/0-1/0 Main Cu C-Tap
Copper C Tap Grounding Connector For 2/0 to 1/0 Awg Copper "C" Taps Ensure Positive, All Around Compression With Low-Resistance and High Pull-Out Values. Made Of High Conductivity Copper, They Satisfy The Requirements Of NEC250-81 and 250-91 For Connecting to The Grounding Electrode System. Rated 600 Volts.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
662381098085 / 6623810980856 / 00662381098085
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.44 (Each)
Resources
Images
 
 
CT109 - Large Image
 
CT109 - Small Image
Tech Bulletins
 
 
CT109 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
2/0 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
COPPER
Color
Purple
Dimensions and Weight
Size
2/0-2 AWG
Descriptions
Long Description
Copper C Tap Grounding Connector for 2/0 to 1/0 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Special Features
2/0-2 AWG
Description
2/0-1/0 MAIN CU C-TAP
Product Type
Copper C Tap 2/0-1/0 Main
extra long description
NSI CT-109 Copper C Tap 2/0-1/0 Mai
Features
Copper C Tap Grounding Connector for 2/0 to 1/0 AWG Copper "C" Taps ensure positive, all around compression with low-resistance and high pull-out values. Made of high conductivity copper, they satisfy the requirements of NEC250-81 and 250-91 for connecting to the grounding electrode system. Rated 600 Volts.
Additional Information
Warranty
1 YEAR
Tap Size
2 AWG
Manufacturer Information
Manufacturers Part Number
CT-109
Brand
NSi
GTIN
00662381098085
UPC
662381098085
Taxonomies, Classifications, and Categories
Type
C-Taps
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat