GLA0 - Lay-In Connectors

Nsi

  • $4.26 (Each)
  • $4.26 (Each)

  • $425.79 (Per 100)
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
GLA0
Manufacturer
Nsi
Manufacturer's Part Number
GLA-0
Description
Lay-In Connectors
Lay-In Connector, #8 Awg Conductor Size, 1/0 Awg Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.5 In Overall Length, 600 V Ac, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381001917 / 6623810019174 / 00662381001917
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.26 (Each)
Carton
$4.26 (Each)
Resources
Images
 
 
GLA0 - Small Image
 
GLA0 - Large Image
 
GLA0 - Large Image
Specifications Sheets
 
 
GLA0 - Specification Sheet
Tech Bulletins
 
 
GLA0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Poles
1
Wire Size
1/0-8 AWG
Voltage Rating
600 V
Material
Aluminum
Material, Color, and Finish
Conductor Material
Aluminum;Copper
Color
Aluminum
Finish
Aluminum
Dimensions and Weight
Overall Length
1.5 in
Size
L=1.50 - H=1.10 - W=.600
Descriptions
Product Type
Lay-In Connector
Long Description
Lay-In Connector, #8 AWG Conductor Size, 1/0 AWG Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, +90 °C Operating Temperature, 1.5 in Overall Length, 600 V ac, 0.06 lb/EA
Short Description
Lay-In Connector, Non-Insulated, 1.5 in L, 600 VAC
Special Features
Excellent for Grounding and Continuous loop Applications;Made of 6061T-6 Aluminum Alloy
Description
LAY-IN CONNECTORS
extra long description
NSI GLA-0 AL Lay In Connector 1/0-8
Features
Lay In Connector 1/0 - 8 AWG Lay-in connectors offer the ultimate in flexibility. Excellent for grounding and continuous loop applications. Made of 6061T-6 aluminum alloy. Electro-tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600V (2000V max. per UL486B). UL 486A/B Listed. Temperature rating 90 degrees C.
Additional Information
for use with
Copper or Aluminum Conductors
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed 701642;NEC 310.15
package quantity
100 CT
Minimum Conductor Size
#8 AWG
Maximum Conductor Size
1/0 AWG
For Stud Size
17/64 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Warranty
1 YEAR
Wire Type
Al/Cu
Manufacturer Information
Brand
Nsi Industries
sub brand
NSI
Manufacturers Part Number
GLA-0
GTIN
00662381001917
UPC
662381001917
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Aluminum Lay-In Lug
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
1
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GLA0.
Jump To:

Cross Referenced

These items are similar to GLA0 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BGBL1/0 Burndy 00781810124840
BTL0 Greaves 00784491138052
GBL1/0 ILSCO 00783669960105
GLA-0 NSi Industries 00662381001917
LI-112S Penn-Union 00785037450560

* All prices subject to change.

Begin Live Chat