GRPSB540N - CBL Tie Nat STL Barb 5" 40LB (100 Ea)

Powergrp

  • $0.12 (Each)
  • $0.12 (Each)

  • $11.52 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GRPSB540N
Manufacturer
Powergrp
Manufacturer's Part Number
GRP-SB540N
Description
CBL Tie Nat STL Barb 5" 40LB (100 Ea)
Nsi GRP-SB540N 5”, Natrl STL Barb 4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
N/A
UPC/GTIN
662381997708 / 00662381997708
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.12 (Each)
Carton
$0.12 (Each)
Standard Packaging
$11.52 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
NSI GRP-SB540N 5”, Natrl Stl Barb 4
Product Type
5”, Natrl STL Barb 40LB CBL Tie, 100PK
Description
CBL TIE NAT STL BARB 5" 40LB (100 EA)
Manufacturer Information
Brand
Powergrp
Manufacturers Part Number
GRP-SB540N
GTIN
00662381997708
UPC
662381997708
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0
Carton
1
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat