ISW30 - 3/0-1/0 Polaris Ins Butt Splice, Submersible

Nsi Industries

  • $31.46 (Each)
  • $31.46 (Each)

  • $125.84 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ISW30
Manufacturer
Nsi Industries
Manufacturer's Part Number
ISW-3/0
Description
3/0-1/0 Polaris Ins Butt Splice, Submersible
Splicer, In Line; 600 V; Direct Burial Cable; 1/0 to 3/0 Awg Conductor; Cable Insulation Outer Diameter 0.462 to 0.72 Inch; Approval Ul 486D; Polaris Blue[T] Brand; Isw Model
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
-
UPC/EAN/GTIN
66238178927
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$31.46 (Each)
Carton
$125.84 (Per 4)
Resources
Attachments
 
 
ISW30 - Specification Sheet
Images
 
 
ISW30 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
1/0 TO 3/0 AWG
Voltage Rating
600 V
Wire Size
78181040872
Dimensions and Weight
Diameter in inch
78342920890
Descriptions
Description
3/0-1/0 POLARIS INS BUTT SPLICE, SUBMERSIBLE
Product Type
Splice
Additional Information
98012058795
Long Description
SPLICER, IN LINE; 600 V; DIRECT BURIAL CABLE; 1/0 TO 3/0 AWG CONDUCTOR; CABLE INSULATION OUTER DIAMETER 0.462 TO 0.72 INCH; APPROVAL UL 486D; POLARIS BLUE[T] BRAND; ISW MODEL
Commodity Description
SPLICING & TERMINATING KITS
Additional Information
Cable Insulation Outer Diamet
0.462 TO 0.72 INCH
Cable Type
DIRECT BURIAL
End Style
In Line
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
ISW-3/0
Model
ISW
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
IN LINE
Availability
Status
Inactive
Packaging
Weight
600 V
Weight per each
0
Carton
4
Uses, Certifications, and Standards
Temperature Rating
B7613
Mounting
UL (Canada and US)
Approval
UL 486D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat