ITB3012 - 30A 12CKT Insltd TRML Block

Nsi

  • $5.18 (Each)
  • $5.18 (Each)

  • $517.58 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITB3012
Manufacturer
Nsi
Manufacturer's Part Number
ITB30-12
Description
30A 12CKT Insltd TRML Block
12 Circuit Insulated Terminal Block For Wire Range 22-12, Rated Ru, 30AMPS. "Touchproof" Saety With Recessed Screws and Tubular Contacts. Cut Into Smaller Sections or Stack End to End. Nylon 66 Housing, Brass Metal Alloy With Nickel Plated Terminal Insert.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Terminal Blocks & Accessories Mark as Incorrect
Suggest a New Category
Classification
Terminal Blocks Power Dist Blocks
UNSPSC
39121410 - Terminal blocks
UPC/EAN/GTIN
662381165220 / 6623811652202 / 00662381165220
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Carton
$5.18 (Each)
Resources
Images
 
 
ITB3012 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-10 AWG (30 Amp) - 18-14 AWG (20 Amp)
amperage rating
30 Amps (22-10 AWG) - 20 Amps (18-14 AWG)
Voltage Rating
300 V
Material
Nylon 66
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L=4.626 - W=.795 - H=.670
Descriptions
Product Type
Insulated Terminal Blocks
Features
12 Circuit Insulated Terminal Block for wire range 22-12, rated RU, 30AMPS. "Touchproof" saety with recessed screws and tubular contacts. Cut into smaller sections or stack end to end. Nylon 66 housing, brass metal alloy with nickel plated terminal insert.
Description
30A 12CKT INSLTD TRML BLOCK
extra long description
NSI ITB30-12 INSULATED TERMINAL BLO
Long Description
12 Circuit Insulated Terminal Block for wire range 22-12, rated RU, 30AMPS. "Touchproof" saety with recessed screws and tubular contacts. Cut into smaller sections or stack end to end. Nylon 66 housing, brass metal alloy with nickel plated terminal insert.
Special Features
Nylonn 66 Housing - 300 Volt Rated
Additional Information
Terminal Size
0.142
Spacing
0.394
Warranty
1 YEAR
Number of Terminals
12
Manufacturer Information
Brand
NSi
Manufacturers Part Number
ITB30-12
GTIN
00662381165220
UPC
662381165220
Taxonomies, Classifications, and Categories
Category Description
TERMINAL BLOCKS POWER DIST BLOCKS
Type
INSULATED
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Mounting
.142 Mounting Holes
Application
NSI
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat