L838 - 8AWG Cu Com Lug

Nsi

  • $4.21 (Each)
  • $4.21 (Each)

  • $421.46 (Per 100)

In-Stock: 0 available locally (Atlanta, GA) (change location)
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
L838
Manufacturer
Nsi
Manufacturer's Part Number
L838
Description
8AWG Cu Com Lug
1 Hole Long Barrel Copper Compression Lug 8 Awg - 3/8" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
662381336293 / 6623813362932 / 00662381336293
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Carton
$4.21 (Each)
Stock Availability
Atlanta
0 (Find nearest stock)
All Stores
153
Resources
Images
 
 
L838 - Large Image
 
L838 - Large Image
Tech Bulletins
 
 
L838 - Tech Bulletin
Other Links
 
 
L838 - Other
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
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Finish
Tin Plated
Dimensions and Weight
Size
L=1.52 - W=.420 - OD=.295 - ID=.205
Descriptions
Product Type
Cu CMP Lug Long 8 Awg 3/8 Bolt Size
Description
8AWG CU COM LUG
extra long description
NSI L838 CU CMP Lug Long 8 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug 8 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Long Description
1 Hole Long Barrel Copper Compression Lug 8 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Special Features
# 8 AWG (STR) - 3/8 Mounting Hole
Additional Information
Cable Size
# 8 AWG (STR)
Number of Holes
1
Warranty
1 YEAR
Stud Size
3/8
Manufacturer Information
Brand
NSi
Manufacturers Part Number
L838
GTIN
00662381336293
UPC
662381336293
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
Long Barrel - One Hole
Packaging
Weight per each
2.2
Carton
1
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
Application
Terminate, Splice, Tap Power Connectors
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 153

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
9 View Store
Tulsa
99 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat