N2SP - #2 Al-Cu Split Bolt

Nsi

  • $9.83 (Each)
  • $9.83 (Each)

  • $196.59 (Per 20)

  • $982.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
N2SP
Manufacturer
Nsi
Manufacturer's Part Number
N-2SP
Description
#2 Al-Cu Split Bolt
Compression Split Bolt Connector, #8 Awg (Solid) Conductor Size, #2 Awg (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;Acsr Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 In Overall Length, Split Terminal, 600 V, 0.16 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381020352 / 6623810203528 / 00662381020352
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$9.83 (Each)
Standard Packaging
$196.59 (Per 20)
Resources
Images
 
 
N2SP - Small Image
 
N2SP - Large Image
 
N2SP - Large Image
Specifications Sheets
 
 
N2SP - Specification Sheet
Tech Bulletins
 
 
N2SP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Split
Poles
1
Number of Conductors
2
Voltage Rating
600 V
Wire Size
8 SOL - 2 STR
Material
TIN PLATED COPPER
Material, Color, and Finish
Conductor Material
Copper;Aluminum;ACSR
Color
Tin Plated Copper
Finish
Tin Plated Copper
Dimensions and Weight
Overall Length
1.350 in
Size
L= 1.350 - W=.748
Descriptions
Product Type
Compression Split Bolt Connector
extra long description
NSI N-2SP Copper Split Bolt 250 Tin
Features
All Purpose Split Bolt Connector 2 AWG All Purpose Split Bolt Connectors are used for combinations of aluminum to copper, aluminum to aluminum, steel to aluminum, copper to copper, and steel to copper applications. They have an electro-tinned body. UL listed for copper and copperweld wires only. Includes nut, spacer and pressure pad.
Description
#2 AL-CU SPLIT BOLT
Long Description
Compression Split Bolt Connector, #8 AWG (Solid) Conductor Size, #2 AWG (Stranded) Conductor Size, Non-Insulated, Copper;Aluminum;ACSR Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1.350 in Overall Length, Split Terminal, 600 V, 0.16 lb/EA
Short Description
Compression Split Bolt Connector, Non-Insulated, 1.350 in L, 600 V, 40 PK
Special Features
For Combinations of Aluminum to Copper;Aluminum to Aluminum;Steel to Aluminum;Copper to Copper;Steel to Copper Applications
Additional Information
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Minimum Conductor Size
#8 AWG (Solid)
Maximum Conductor Size
#2 AWG (Stranded)
for use with
Wire Termination
Maximum Voltage Rating
600 V
Standards Met
UL Listed 486B, 486BA, 486BD
package quantity
40 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
N-2SP
GTIN
00662381020352
UPC
662381020352
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Tin Plated Copper Split Bolt
Packaging
Weight
0.16 lb/EA
Weight per each
0.16
Carton
1
Package
20
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat