R1238N - 12-10 Awg Nylon Insulated Ring 3/8" Stud

Nsi

  • $1.64 (Each)
  • $1.64 (Each)

  • $65.43 (Per 40)

  • $163.58 (Per 100)

Availability: Currently Out Of Stock
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
R1238N
Manufacturer
Nsi
Manufacturer's Part Number
R12-38N
Description
12-10 Awg Nylon Insulated Ring 3/8" Stud
12-10 Awg Nylon Insulated Ring 3/8" Stud, 40 Per Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381068729 / 00662381068729
Weight per unit
0.274 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.64 (Each)
Carton
$1.64 (Each)
Standard Packaging
$65.43 (Per 40)
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
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Nylon Insulation
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 AWG NYLON INSULATED RING 3/8" STUD
Product Type
12-10 Nylon Ring 3/8 Stud, 40 Perp Ack
Long Description
12-10 AWG Nylon Insulated Ring 3/8" Stud, 40 Per Pack
extra long description
NSI R12-38N 12-10 Nylon Ring 3/8 St
Features
12-10 AWG Nylon Insulated Ring 3/8" Stud, 40 Per Pack
Special Features
Nylon Insulated Ring Terminal 12-10 AWG - 50 Pack
Additional Information
Number of Terminals
1
Terminal Size
3/8
Manufacturer Information
Manufacturers Part Number
R12-38N
Brand
NSi
GTIN
00662381068729
UPC
662381068729
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight per each
0.274
Carton
1
Package
40
Uses, Certifications, and Standards
environmental conditions
105 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of R1238N.
Jump To:

Similar Items

Similar items are close alternatives to R1238N, though they may not be 100% alike.

Nylon Insulated Ring Terminal, Length 1.27 Inches, Width .59 Inches, Maximum Ins...
  • Our Part #: RC1038
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RC10-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($98.85) ·
RC1038 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$98.85

Per 50

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat