S126V - 12-10 Awg Vinyl Insulated Spade #6 Stud

Nsi

  • $43.55 (Per 50)
  • $0.87 (Each)

  • $43.55 (Per 50)

  • $87.10 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S126V
Manufacturer
Nsi
Manufacturer's Part Number
S12-6V
Description
12-10 Awg Vinyl Insulated Spade #6 Stud
Tin-Plated Copper Spade Terminal Is Insulated With Vinyl and Has An Open Tongue End For Rapid Insertion On The Mounting Screw. Used For Wire Termination In Applications With #6 Stud and 12-10 Awg.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/GTIN
662381062901 / 00662381062901
Weight per unit
0.202 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.87 (Each)
Carton
$0.87 (Each)
Standard Packaging
$43.55 (Per 50)
Resources
Images
 
 
S126V - Small Image
 
S126V - Large Image
Tech Bulletins
 
 
S126V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Material
Copper, PVC
Voltage Rating
300V
Material, Color, and Finish
Finish
Tin Plated
Color
Yellow
Descriptions
Description
12-10 AWG VINYL INSULATED SPADE #6 STUD
Product Type
12-10 Bare Locking Spade-Bulk
extra long description
NSI S12-6V 12-10 Bare Locking Spade
Features
12-10 AWG Vinyl Insulated Spade #6 Stud, 50 Per Pack
Long Description
Tin-plated Copper Spade terminal is insulated with vinyl and has an open tongue end for rapid insertion on the mounting screw. Used for wire termination in applications with #6 Stud and 12-10 AWG.
Special Features
Vinyl Insulated Spade Terminal 12-10 AWG - 50 Pack
Additional Information
Terminal Size
# 6
Number of Terminals
1
Warranty
1 YEAR
Manufacturer Information
Manufacturers Part Number
S12-6V
Brand
NSi
GTIN
00662381062901
UPC
662381062901
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Spade Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.202
Carton
1
Package
50
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat