S228V - 22-18 Vinyl Spade #8 Stud

Nsi

  • $0.52 (Each)
  • $0.52 (Each)

  • $52.02 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S228V
Manufacturer
Nsi
Manufacturer's Part Number
S22-8V
Description
22-18 Vinyl Spade #8 Stud
22-18 Awg Vinyl Insulated Spade #8 Stud, 100 Per Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
662381062680 / 00662381062680
Weight per unit
0.168 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.52 (Each)
Carton
$0.52 (Each)
Standard Packaging
$52.02 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-18 AWG
Voltage Rating
300 V
Material
Vinyl Insulation
Material, Color, and Finish
Color
Red
Descriptions
Description
22-18 VINYL SPADE #8 STUD
Product Type
22-18 Vinyl Spade #8 Stud
Long Description
22-18 AWG Vinyl Insulated Spade #8 Stud, 100 Per Pack
extra long description
NSI S22-8V 22-18 Vinyl Spade #8 Stu
Features
22-18 AWG Vinyl Insulated Spade #8 Stud, 100 Per Pack
Special Features
Vinyl Insulated Spade Terminal 22-18 AWG - 100 Pack
Additional Information
Terminal Size
# 8
Number of Terminals
1
Manufacturer Information
Manufacturers Part Number
S22-8V
Brand
NSi
GTIN
00662381062680
UPC
662381062680
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Spade Terminal
Packaging
Weight per each
0.168
Carton
1
Package
100
Uses, Certifications, and Standards
environmental conditions
75 C
standard
cULus
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat