SS20250 - Cable Tie STNLS STL 20" 250LB (100PK)

Nsi

  • $6.23 (Each)
  • $6.23 (Each)

  • $623.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SS20250
Manufacturer
Nsi
Manufacturer's Part Number
SS20250
Description
Cable Tie STNLS STL 20" 250LB (100PK)
Stainless Steel Cable Ties, 20.5 " 250 Min Min. Tensile Strength, 100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121523 - Timer controls
UPC/GTIN
662381356512 / 00662381356512
Weight per unit
2.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.23 (Each)
Carton
$6.23 (Each)
Standard Packaging
$623.20 (Per 100)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
304 Grade Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Thickness
0.09
Width
0.311
Length
20.5
Descriptions
Description
CABLE TIE STNLS STL 20" 250LB (100PK)
Product Type
Interval Timer 18 HR White Flash
Long Description
Stainless Steel Cable Ties, 20.5 " 250 Min Min. Tensile STRength, 100
extra long description
NSI SS20250 Interval Timer 18 Hr Wh
Features
Stainless Steel Cable Ties, 20.5 " 250 Min Min. Tensile STRength, 100
Special Features
20.5" - 100 Pack - 250 lbs Tensile Strength - Max Bundle Diameter - 5.90"
Additional Information
load
250
Tensile Strength
250
Bundle Diameter
5.9
Manufacturer Information
Manufacturers Part Number
SS20250
Brand
NSi
GTIN
00662381356512
UPC
662381356512
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stainless Steel
Packaging
Weight per each
2.2
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Cable Bundling
standard
UL 1565
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat