WWCP201P - 2", 10MIL PRNTD Corrosion Protection Tape, 100' RL

Nsi

  • $31.63 (Per Roll)
  • $31.63 (Per Roll)

Availability: Call for Availability

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WWCP201P
Manufacturer
Nsi
Manufacturer's Part Number
WW-CP-201P
Description
2", 10MIL PRNTD Corrosion Protection Tape, 100' RL
Warriorwrap WW-CP-201P Printed All-Weather Corrosion Protection Tape Is Strong Enough For Professional Environments and Gets The Job Done Right The First Time, Every Time. This Tape Is 10MIL Thick, 2 Inches Wide, 100FT Long and Has A Plasticized PVC Design. The Strong Adhesion Helps Stick to Uneven Surfaces and The Tape Has Leading Corrosion, Abrasion and Impact Protection. Top Breaking Strength and Elasticity Make Warriorwrap An Excellent Choice For Metal Pipes, Conduit or Fittings, Above or Below Ground.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201510 - Resin impregnated tape
UPC/EAN/GTIN
662381994172 / 6623819941728 / 00662381994172
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$31.63 (Per Roll)
Resources
Images
 
 
WWCP201P - Small Image
 
WWCP201P - Large Image
 
WWCP201P - Large Image
 
WWCP201P - Large Image
 
WWCP201P - Large Image
Attachments
 
 
WWCP201P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Backing Material
NSI
Dimensions and Weight
Thickness
10
Length
100
Width
2.000000000000000
Descriptions
Description
2",10MIL PRNTD CORROSION PROTECTION TAPE,100' RL
Features
Its Warrior Time. At NSI, we put our 45 years of experience in the electrical industry into WarriorWrap, electrical tape strong enough to rise to any challenge.That quality starts with strong adhesion to stick to uneven surfaces. But that’s not all—it also features the best breaking strength around and unmatched elasticity. The all-weather corrosion protection tape is a workhouse in any professional’s toolbox, delivering industry-leading protection against UV, chemicals, abrasion, corrosion and impac
Long Description
WarriorWrap WW-CP-201P Printed All-Weather Corrosion Protection Tape is strong enough for professional environments and gets the job done right the first time, every time. This tape is 10mil thick, 2 inches wide, 100ft long and has a plasticized PVC design. The strong adhesion helps stick to uneven surfaces and the tape has leading corrosion, abrasion and impact protection. Top breaking strength and elasticity make WarriorWrap an excellent choice for metal pipes, conduit or fittings, above or below ground.
Product Type
Corrosion Protection Tape 10MIL- Printed 2" 100FT
extra long description
NSI WW-CP-201P Corrosion Protection
Additional Information
Warranty
1 YEAR
Tensile Strength
20
Manufacturer Information
Manufacturers Part Number
WW-CP-201P
Brand
NSi
GTIN
00662381994172
UPC
662381994172
Taxonomies, Classifications, and Categories
Category Description
TAPE
Packaging
Weight per roll
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat