63236475 - 12R 1/2-2" NPT Threader

R

  • $1276.87 (Each)
  • $1,276.87 (Each)
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
63236475
Manufacturer
R
Manufacturer's Part Number
36475
Description
12R 1/2-2" NPT Threader
Ratchet Threader Set, Threaded Type; Die Head, Ratchet Assembly, Ratchet Handle, Alloy Die and Carrying Case Inclusions/Features; 1/2 to 2 Inch (Die) Capacity; 12-R Model; Used On Plastic Coated Pipe
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112805 - Threading dies
UPC/GTIN
095691364753 / 00095691364753
Weight per unit
44.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,276.87 (Each)
Resources
Installation Sheets
 
 
63236475 - Installation Sheet
Attachments
 
 
63236475 - Specification Sheet
Images
 
 
63236475 - Small Image
 
63236475 - Large Image
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
Ratchet Threader Set
Description
12R 1/2-2" NPT THREADER
Long Description
RATCHET THREADER SET, THREADED TYPE; DIE HEAD, RATCHET ASSEMBLY, RATCHET HANDLE, ALLOY DIE AND CARRYING CASE INCLUSIONS/FEATURES; 1/2 TO 2 INCH (DIE) CAPACITY; 12-R MODEL; USED ON PLASTIC COATED PIPE
Additional Information
Used on Plastic Coated Pipe
extra long description
THREADED TYPE; DIE HEAD, RATCHET ASSEMBLY, RATCHET HANDLE, ALLOY DIE AND CARRYING CASE INCLUSIONS/FEATURES; 1/2 TO 2 INCH (DIE) CAPACITY; 12-R MODEL; USED ON PLASTIC COATED PIPE
Commodity Description
MISCELLANEOUS HAND TOOLS
Additional Information
Inclusions/Features
Die Head, Ratchet Assembly, Ratchet Handle, Alloy Die and Carrying Case
Manufacturer Information
Brand
RIDGE TOOL COMPANY
Manufacturers Part Number
632-36475
Model
12-R
GTIN
00095691364753
UPC
095691364753
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
THREADED
Packaging
Weight per each
44.1
Carton
1
Uses, Certifications, and Standards
Capacity
1/2 to 2 Inch (Die)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat