SR504 - 1/2" Straight CG .300-.400 Dia Male Cord Grip

O-Z/Gedney

  • $13.90 (Each)
  • $13.90 (Each)

  • $347.38 (Per 25)

  • $1,389.50 (Per 100)
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
SR504
Manufacturer
O-Z/Gedney
Manufacturer's Part Number
SR-504
Description
1/2" Straight CG .300-.400 Dia Male Cord Grip
Oz-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 In, Conductor Range: 0.3 - 0.4 In, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 Deg C, Connection: MNPT, 0.52 In Throat Inside Diameter, 9/16 In Thread Length, Dimensi
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
783126507300 / 00783126507300
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.90 (Each)
Carton
$347.38 (Per 25)
Standard Packaging
$1,389.50 (Per 100)
Resources
Images
 
 
SR504 - Large Image
 
SR504 - Small Image
Attachments
 
 
SR504 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
MNPT
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In STR Strain RLF Conn
Description
1/2" STRAIGHT CG .300-.400 DIA MALE CORD GRIP
extra long description
OZG SR-504 1/2 IN STR STRAIN RLF CO
Long Description
OZ-Gedney Type SR Gold Seal Strain Relief Straight Connector, Size: 1/2 IN, Conductor Range: 0.3 - 0.4 IN, Malleable Iron, PVC Grommets, Finish: Zinc Plated, 90 DEG C, Connection: MNPT, 0.52 IN Throat Inside Diameter, 9/16 IN Thread Length, Dimensi
Special Features
Provide strain relief to protect the cord or cable;UL listed NEMA 4, 6 and 12 when installed into a NPT threaded entry or UL listed conduit hub;Watertight/oiltight
Manufacturer Information
Brand
O-Z/GEDNEY
Manufacturers Part Number
SR-504
GTIN
00783126507300
UPC
783126507300
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Type SR Gold Seal Strain Relief Straight Connector
Packaging
Weight per each
0.16
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Securing And Sealing Cords And Cables Entering Enclosures Or Raceways
standard
Third Party Certification: UL File Number E-11857, CSA 009795
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SR504.
Jump To:

Cross Referenced

These items are similar to SR504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG3 American Fittings 00662364080069
CG-3150-S Appleton Electric 00781381449328
CG770-450 Bridgeport Fittings 00781747277039
CG50450 Garvin Industries 00785592402448
ZS105ZP Killark 00783936121109
SR-504 O-Z Gedney 00783126507300
3702-3 Raco 00050169370230
3722-2 Raco 00050169982983
CG50-450 Sepco 00785994850038

* All prices subject to change.

Begin Live Chat