CTAPF412TPC - Tin Plated Comp C Tap

Panduit

  • $1.57 (Each)
  • $1.57 (Each)

  • $156.87 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CTAPF412TPC
Manufacturer
Panduit
Manufacturer's Part Number
CTAPF4-12TP-C
Description
Tin Plated Comp C Tap
00074983443499|0074983|074983443499|07498344349|44349|CTAPF4 12TP C|CTAPF412TPC|CTAPF4-12TP-C|Cucompctap'S, Thinwall, Tin-PLTD, #6, PK100|Pandewit CTAPF4 12TP C|Pandewit CTAPF412TPC|Pandewit CTAPF4-12TP-C|Panduit Corp CTAPF4 12TP C|Panduit Corp CTAPF412TPC|Panduit Corp CTAPF4-12TP-C|Panduit CTAPF4 12TP C|Panduit CTAPF412TPC|Panduit CTAPF4-12TP-C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121427 - Wiring taps
UPC/EAN/GTIN
074983443499 / 0074983443499 / 00074983443499
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$1.57 (Each)
Standard Packaging
$156.87 (Per 100)
Resources
Images
 
 
CTAPF412TPC - Large Image
 
CTAPF412TPC - Small Image
 
CTAPF412TPC - Large Image
Attachments
 
 
CTAPF412TPC - Specification Sheet
 
CTAPF412TPC - Specification Sheet
Other Links
 
 
CTAPF412TPC - Other
 
CTAPF412TPC - Other
 
CTAPF412TPC - Other
 
CTAPF412TPC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#6 AWG #5, #4 AWG
amperage rating
6 - 4
Descriptions
Description
TIN PLATED COMP C TAP
Product Type
Cucompctap'S, Thinwall, Tin-PLTD, #6, PK100
Long Description
00074983443499|0074983|074983443499|07498344349|44349|CTAPF4 12TP C|CTAPF412TPC|CTAPF4-12TP-C|CuCompCTAP's,ThinWall,Tin-Pltd,#6,PK100|Pandewit CTAPF4 12TP C|Pandewit CTAPF412TPC|Pandewit CTAPF4-12TP-C|PANDUIT CORP CTAPF4 12TP C|PANDUIT CORP CTAPF412TPC|PANDUIT CORP CTAPF4-12TP-C|Panduit CTAPF4 12TP C|Panduit CTAPF412TPC|Panduit CTAPF4-12TP-C
Additional Information
Tap Size
#8 - #6 AWG #12 - #8 AWG
Manufacturer Information
Brand
Panduit Corporation
Manufacturers Part Number
CTAPF4-12TP-C
sub brand
Type CTAPF, Tin Plated
GTIN
00074983443499
UPC
074983443499
Taxonomies, Classifications, and Categories
Type
Compression Connectors - Taps
Category Description
Comp & Mech Lugs and Butt Splices
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
3
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat