LCA810L - Panduit LCA8-10-L Copper

Panduit

  • $164.29 (Each)
  • $164.29 (Each)

  • $8,214.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCA810L
Manufacturer
Panduit
Manufacturer's Part Number
LCA8-10-L
Description
Panduit LCA8-10-L Copper
The LCA8-10-L Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Large Terminals & Connectors
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983900008 / 0074983900008 / 00074983900008
Weight per unit
0.0146 L
Price & Packaging
Minimum Order Quantity
1
Unit
$164.29 (Each)
Standard Packaging
$8,214.50 (Per 50)
Resources
Images
 
 
LCA810L - Video
 
LCA810L - Large Image
 
LCA810L - Small Image
Other Links
 
 
LCA810L - Other
 
LCA810L - Other
Tech Bulletins
 
 
LCA810L - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
#8 AWG Code
Descriptions
Long Description
The LCA8-10-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Description
PANDUIT LCA8-10-L COPPER
Product Type
Pan-Lug™ LCA8-10-L Comp. Lug, 8, Tin PLT Copper, STRT, One #
extra long description
PAN LCA8-10-L Pan-Lug™ LCA8-10-L Co
Additional Information
Stud Size
#10
Number of Holes
1
media
Yes
Manufacturer Information
Manufacturers Part Number
LCA8-10-L
Brand
PANDUIT
GTIN
00074983900008
UPC
074983900008
Taxonomies, Classifications, and Categories
Type
Compression Lug
Packaging
Weight per each
0
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
5/8
standard
UL Listed to 486A-486B File #E52164, NEBS Level 3, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat