LCB256Q - 2AWG 1HOLE Lug

Panduit

  • $3.77 (Each)
  • $3.77 (Each)

  • $94.14 (Per 25)

  • $188.27 (Per 50)

  • $376.54 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LCB256Q
Manufacturer
Panduit
Manufacturer's Part Number
LCB2-56-Q
Description
2AWG 1HOLE Lug
The LCB2-56-Q Tin-Plated Copper Compression Lug, One-Hole, Long Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. The Long Barrel Maximizes The Number Of Crimps and Provides Premium Wire Pull-Out Strength and Performance. The Generously Beveled Wire Entry Prevents Bent Back Strands When Inserting The Conductor Into The Barrel. Ul Listed and Csa Certified.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983901814 / 0074983901814 / 00074983901814
Weight per unit
1.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.77 (Each)
Carton
$94.14 (Per 25)
Standard Packaging
$188.27 (Per 50)
Resources
Other Links
 
 
LCB256Q - Other
 
LCB256Q - Other
Images
 
 
LCB256Q - Small Image
 
LCB256Q - Large Image
 
LCB256Q - Video
Tech Bulletins
 
 
LCB256Q - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Tin-Plated Copper
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Size
#2 AWG Code
Descriptions
Description
2AWG 1HOLE LUG
extra long description
PAN LCB2-56-Q Pan-Lug™ LCB2-56-Q Co
Long Description
The LCB2-56-Q Tin-Plated Copper Compression Lug, one-hole, long barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. The long barrel maximizes the number of crimps and provides premium wire pull-out strength and performance. The generously beveled wire entry prevents bent back strands when inserting the conductor into the barrel. UL Listed and CSA Certified.
Special Features
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Product Type
Pan-Lug™ LCB2-56-Q Comp. Lug, Tin PLT Copper, STRT, One 0.31
Additional Information
media
Yes
Number of Holes
1
Stud Size
5/16
Manufacturer Information
Manufacturers Part Number
LCB2-56-Q
Brand
PANDUIT
GTIN
00074983901814
UPC
074983901814
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Compression Lug
Packaging
Weight per each
1.19
Carton
25
Package
50
Uses, Certifications, and Standards
Mounting
1-1/4
standard
C22.2 No. 65-13, 486A-486B File #E52164
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat