NK2FNIW - 2 Pos. Single Gang Faceplate -- White, No Labels

Panduit

  • $4.44 (Each)
  • $4.44 (Each)

  • $44.40 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NK2FNIW
Manufacturer
Panduit
Manufacturer's Part Number
NK2FNIW
Description
2 Pos. Single Gang Faceplate -- White, No Labels
The Netkey® Faceplate Accepts Two Keystone Modules. The Faceplate Is Single Gang and Mounts to A Nema Standard Single Gang Opening. The Faceplate Can Be Identified With An Adhesive Label and Is Off White.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
43223301 - Datacom cross connect system and accessories
UPC/EAN/GTIN
074983652600 / 0074983652600 / 00074983652600
Weight per unit
0.065 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Standard Packaging
$44.40 (Per 10)
Resources
Images
 
 
NK2FNIW - Small Image
 
NK2FNIW - Large Image
Attachments
 
 
NK2FNIW - Specification Sheet
Brochures
 
 
NK2FNIW - Brochure
Other Links
 
 
NK2FNIW - Other
 
NK2FNIW - Other
 
NK2FNIW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ABS
Material, Color, and Finish
Color
Off White
Dimensions and Weight
Depth
0.45
Width
2.75
Descriptions
Description
2 POS. SINGLE GANG FACEPLATE -- WHITE, NO LABELS
Product Type
Netkey® Faceplate, 2 Port, Off White
extra long description
PAN NK2FNIW NetKey® Faceplate, 2 Po
Long Description
The NetKey® Faceplate accepts two keystone modules. The faceplate is single gang and mounts to a NEMA standard single gang opening. The faceplate can be identified with an adhesive label and is off white.
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
NK2FNIW
Model
Keystone
GTIN
00074983652600
UPC
074983652600
Taxonomies, Classifications, and Categories
Type
FACEPLATE
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.065
Carton
1
Package
10
Uses, Certifications, and Standards
Application
NA
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat